
5Ft Cat6 Snagless Patch Cable, Utp, Orange Pvc Jacket, 23Awg, 50
Mfr # A3L980-05-ORG-S
Zoro # G0291668
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Standards
Category 6 EIA/TIA-568
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3L980-05-ORG-S
Zoro #
G0291668
UPC #
722868611685
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
Category 6 EIA/TIA-568
Jacket Color
Orange
Wire Gauge
24 AWG
Features
Flame Retardant, Molded
Conductor Material
Bare Copper
Shielded
No
Item - Data Cable
Patch Cable
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Fire Rating - Data Cable
CM
Category - Data Cable
Category 6
Number of Conductor Pairs
4
For Use With
VoIP Device, Network Device
Connector Plating
Gold
Insulation Material
High-density Polyethylene
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.