Zoro Homepage

68W USB-C CHGR, GAN, 50C/18C, WHT

  • Mfr # WCH003DQWH

  • Zoro # G515190545


product price: $60.89
/ea

Key Features

Compatible With
Apple AirPods Pro 2nd gen, iPad 9th gen, iPad Air, iPad Pro (12.9") 3rd Gen, MacBook Air 13", MacBook Air 15" M2 (2023), Macbook Pro 13" (2016), Macbook Pro 15" (2016), iPad mini 6th Gen, Apple Watch Series 7, Google Pixel 4, iPad Air 4, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 8, iPhone 8 Plus, iPhone X, iPhone XR, iPhone XS Max, Galaxy S20, Galaxy S20 FE, Galaxy S20+, Galaxy S20 Ultra, Galaxy S21 5G, Galaxy S21+ 5G, Galaxy S21 Ultra 5G, Galaxy S22 5G, Galaxy S22+ 5G, Galaxy S22 Ultra 5G, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra, Galaxy Note 10, Galaxy Note 10+, Galaxy Note20, Galaxy Note20 Ultra
Height
2.6 in
Length
2.5 in
Device Supported
Smartphone, MacBook Pro, iPad Pro, iPhone, MacBook Air, Tablet PC, Notebook
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCH003DQWH
Zoro #
G515190545
UPC #
745883794041
Country of Origin
Viet Nam

Dimensions

Height
2.6 in
Length
2.5 in
Width
1.2 in

Details

Compatible With
Apple AirPods Pro 2nd gen, iPad 9th gen, iPad Air, iPad Pro (12.9") 3rd Gen, MacBook Air 13", MacBook Air 15" M2 (2023), Macbook Pro 13" (2016), Macbook Pro 15" (2016), iPad mini 6th Gen, Apple Watch Series 7, Google Pixel 4, iPad Air 4, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 8, iPhone 8 Plus, iPhone X, iPhone XR, iPhone XS Max, Galaxy S20, Galaxy S20 FE, Galaxy S20+, Galaxy S20 Ultra, Galaxy S21 5G, Galaxy S21+ 5G, Galaxy S21 Ultra 5G, Galaxy S22 5G, Galaxy S22+ 5G, Galaxy S22 Ultra 5G, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra, Galaxy Note 10, Galaxy Note 10+, Galaxy Note20, Galaxy Note20 Ultra
Device Supported
Smartphone, MacBook Pro, iPad Pro, iPhone, MacBook Air, Tablet PC, Notebook
Number of USB Ports
2
Number of USB Type-C Ports
2
USB
Yes
Universal Adapter
Yes
Max. Output Power
68 W
Item
AC Adapter
Features
Overvoltage Protection, Compact, Overcurrent Protection, Intelligent Energy Transfer; Fast Charging
USB Type-C
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.