Zoro Homepage

68W USB-C CHRR, GAN, 2M C-C CBL, WHT

  • Mfr # WCH003DQ2MWH-B6

  • Zoro # G414907855


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Overall Height
2.6 in
Overall Width
1.2 in
Includes
BoostCharge Dual USB-C GaN Wall Charger 68W + USB-C Cable, 6.6-ft./2m USB-C to USB-C Cable
Fast Charging
Yes
Compatibility
Apple AirPods Pro 2nd gen, iPhone 15, iPhone 15-Pro, iPhone 15-Plus, iPhone 15 Pro Max, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCH003DQ2MWH-B6
Zoro #
G414907855
UPC #
745883808236
Country of Origin
Viet Nam

Dimensions

Overall Height
2.6 in
Overall Width
1.2 in
Cable Length
6.60 ft
Length
2.5 in

Details

Item
AC Adapter
Includes
BoostCharge Dual USB-C GaN Wall Charger 68W + USB-C Cable, 6.6-ft./2m USB-C to USB-C Cable
Fast Charging
Yes
Compatibility
Apple AirPods Pro 2nd gen, iPhone 15, iPhone 15-Pro, iPhone 15-Plus, iPhone 15 Pro Max, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra
Device Supported
Tablet PC, iPad Pro, MacBook Air, Smartphone, iPhone, MacBook Pro, Notebook
USB
Yes
Maximum Output Power
68 W
USB Type-C
Yes
Color
White
Features
Overcurrent Protection, Overvoltage Protection, Compact, Foldable Prong
Compatible With
Apple AirPods Pro 2nd gen, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.