
6In Cat5E Patch Cable, Utp, Blue Pvc Jacket, 24Awg, T568B, 50 Micron,
Mfr # A3L791-06IN-BLU
Zoro # G0270686
product price:Â $3.29
/ea
Sold in multiples of 3 for $9.87
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Length - Patch Cord
6 in
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3L791-06IN-BLU
Zoro #
G0270686
UPC #
722868167601
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6 in
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Jacket Color
Blue
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.