6IN Y SPLITTER ADAPTER MINI STEREO PLUG/2 MINI STEREO JACKS
Mfr # F8V234-WHT
Zoro # G415190300
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Cable Length
6 in
Connector on First End Details
(1) Mini-phone Audio - Male
Number of Ways
2-way
Connector Type on First End
Mini-phone Audio - Male
Connector Type on Second End
Mini-phone Audio - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F8V234-WHT
Zoro #
G415190300
UPC #
722868434963
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Audio Cable
Connector on First End Details
(1) Mini-phone Audio - Male
Number of Ways
2-way
Connector Type on First End
Mini-phone Audio - Male
Connector Type on Second End
Mini-phone Audio - Female
Connector on Second End Details
(2) Mini-phone Audio - Female
Connection B
2 x Mini-phone Audio - Female
Connection A
1 x Mini-phone Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.