6IN Y SPLITTER ADAPTER MINI STEREO PLUG/2 MINI STEREO JACKS
Mfr # F8V234WHT
Zoro # G412487441
product price: $7.19
/eaKey Features
Cable Length
6 in
Connector Type on Second End
Mini-phone Audio - Female
Connector on Second End Details
(2) Mini-phone Audio - Female
Number of Ways
2-way
Connector Type on First End
Mini-phone Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F8V234WHT
Zoro #
G412487441
UPC #
722868434963
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Audio Cable
Connector Type on Second End
Mini-phone Audio - Female
Connector on Second End Details
(2) Mini-phone Audio - Female
Number of Ways
2-way
Connector Type on First End
Mini-phone Audio - Male
Connector on First End Details
(1) Mini-phone Audio - Male
Color
White
Connection A
1 x Mini-phone Audio - Male
Connection B
2 x Mini-phone Audio - Female
Description
Speaker and Headphone Splitter- White. Allows you to connect 2 headsets or speakers to 1 jack Offers an easy way to connect 2 mini-stereo speakers to your iPod Provides multiple-user listening enjoyment by connecting 2 headphones to a single iPod
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.