Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Outlet Home/Office Surge Protector

  • Mfr # BE10720012

  • Zoro # G809992749


product price: $38.99
/ea

Key Features

Type
Surge
Cord Length
12 ft.
Gauge/Conductor
14
Number of Outlets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE10720012
Zoro #
G809992749
UPC #
722868594285
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Strip
Type
Surge
Gauge/Conductor
14
Number of Outlets
7

Description

12' Extended cord delivers optimal, safe AC power through a 14-gauge heavy-duty cord. 2320 Joule energy rating provides maximum protection of all your sensitive electronic devices. 7 Surge-protected outlets supply complete, 3-line AC protection. Filters EMI/RFI noise up to 43 dB reduction. Filters EMI/RFI noise up to 43 dB reduction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.