Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75Ft Cat6 Snagless Patch Cable, Utp, Gray Pvc Jacket, 23Awg, 50

  • Mfr # A3L980-75-S

  • Zoro # G0226592


product price: $46.15
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 - Male
Length - Patch Cord
75 ft
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-75-S
Zoro #
G0226592
UPC #
722868444566
Country of Origin
Unknown

Dimensions

Length - Patch Cord
75 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 - Male
Jacket Color
Gray
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.