
7Ft Cat5E Snagless Patch Cable, Utp, Purple Pvc Jacket, 24Awg, T568B,
Mfr # A3L791-07-PUR-S
Zoro # G0211746
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3L791-07-PUR-S
Zoro #
G0211746
UPC #
722868191286
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Purple
Solid / Stranded
Stranded
Conductor Material
Bare Copper
Standards
EIA/TIA-568
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride
Number of Conductor Pairs
4
Jacket Type
Plenum
Plenum Rated
Yes
Features
Molded, Flame Retardant
Fire Rating - Data Cable
CM
Connector Plating
Gold
Compatibility
Apple Devices: MacBook Air, MacBook Air 11", MacBook Air 13", MacBook Pro (2014), MacBook Pro 13", MacBook Pro 15", MacBook Pro 17"
Insulation Material
High-density Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.