Zoro Homepage

7Ft Cat6 Snagless Patch Cable, Utp, Black Pvc Jacket, 23Awg, 50

  • Mfr # A3L980B07-BLK-S

  • Zoro # G0272068


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Standards
EIA/TIA-568
Fire Rating - Data Cable
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980B07-BLK-S
Zoro #
G0272068
UPC #
722868433997
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
EIA/TIA-568
Fire Rating - Data Cable
CM
Shielded
No
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride
Jacket Color
Black
Item - Data Cable
Patch Cable
Conductor Material
Bare Copper
Features
Flame Retardant, Molded
Solid / Stranded
Stranded
Number of Conductor Pairs
4
Category - Data Cable
Category 6
For Use With
Network Device, VoIP Device
Connector Plating
Gold
Insulation Material
High-density Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.