Zoro Homepage

7Ft Cat6 Snagless Patch Cable, Utp, Orange Pvc Jacket, 23Awg, 50

  • Mfr # A3L980-07-ORG-S

  • Zoro # G0285718


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Transmission Speed
1 Gbps
Number of Conductor Pairs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-07-ORG-S
Zoro #
G0285718
UPC #
722868611692
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Number of Conductor Pairs
4
Jacket Material
Polyvinyl Chloride
Item - Data Cable
Patch Cable
Shielded
No
Conductor Material
Bare Copper
Fire Rating - Data Cable
CM
Features
Molded, Flame Retardant
Wire Gauge
24 AWG
Solid / Stranded
Stranded
Category - Data Cable
Category 6
Jacket Color
Orange
For Use With
Network Device, VoIP Device
Insulation Material
High-density Polyethylene
Series
900
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.