Zoro Homepage

8 PT 1 HD DP/HDMI UNVL SKVM W/CAC PP4.0

  • Mfr # F1DN108KVM-UN-4

  • Zoro # G616502995


product price: $2,309.99
/ea
Free Shipping & Returns

Key Features

Features
Tamper Resistant
Number of USB Ports
19
Mount Type
Under Table, Desktop, Rack-mountable
DisplayPort
Yes
Number of Computers Supported
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN108KVM-UN-4
Zoro #
G616502995
UPC #
745883800926
Country of Origin
United States

Details

Features
Tamper Resistant
Number of USB Ports
19
Mount Type
Under Table, Desktop, Rack-mountable
DisplayPort
Yes
Number of Computers Supported
8
Device Type
Secure KVM
Input Voltage Range
100V AC to 240V AC
Item
KVM Switchbox
PS/2 Port
Yes
Number of PS/2 Ports
8
DVI
Yes
Input Voltage
230 V AC, 120 V AC
USB
Yes
HDMI
Yes
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Package Contents
F1DN108KVM-UN-4 Secure Universal 2nd Gen 8-Port, Single Monitor Switch, 12V, 2.5A Universal Power Supply with Worldwide Adaptors, Port Naming Labels, Rack mount adaptors, Quick Start Guide and Compliance Documentation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.