
8 PT 2 HD DP/HDMI UNVL SKVM W/CAC PP4.0
Mfr # F1DN208KVM-UN-4
Zoro # G616269065
product price: $3,019.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
230 V AC, 120 V AC
Features
Tamper Resistant
Mount Type
Under Table, Rack-mountable, Desktop
Number of USB Ports
19
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN208KVM-UN-4
Zoro #
G616269065
UPC #
745883800988
Country of Origin
United States
Details
Input Voltage
230 V AC, 120 V AC
Features
Tamper Resistant
Mount Type
Under Table, Rack-mountable, Desktop
Number of USB Ports
19
DisplayPort
Yes
Number of PS/2 Ports
8
Package Contents
F1DN208KVM-UN-4 Secure Universal 2nd Gen 8-Port, Dual Monitor Switch, 12V, 2.5A Universal Power Supply with Worldwide Adaptors, Port Naming Labels, Rack mount adaptors, Quick Start Guide and Compliance Documentation
USB
Yes
PS/2 Port
Yes
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Input Voltage Range
100V AC to 240V AC
Number of Computers Supported
8
Item
KVM Switchbox
Device Type
Secure KVM
HDMI
Yes
Connectivity Technology
Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.