Zoro Homepage

8:2 DISPLAYPORT DUOCLAVE SKVM W/CAC PP4.0

  • Mfr # F1DN108MKVMDC-4

  • Zoro # G722445537


product price: $3,039.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Input Voltage Range
100-240 AC
Number of USB Ports
19
Features
Tamper Proof, LED Indicator
Number of DisplayPorts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN108MKVMDC-4
Zoro #
G722445537
UPC #
745883903825
Country of Origin
United States

Details

USB
Yes
Input Voltage Range
100-240 AC
Number of USB Ports
19
Features
Tamper Proof, LED Indicator
Number of DisplayPorts
10
Item
KVM Switchbox
Standards
NIAP PP4.0
Connectivity Technology
Wired
Graphic Mode
4K
Device Type
Secure KVM
Input Current
4 A
Mount Type
Rack-mountable
DisplayPort
Yes
Package Contents
Belkin 8:2 DisplayPort DuoClave Secure KVM with CAC , 12V, 4.0A DC power supply with worldwide mains connectors for NA, EU, UK, ANZ , Port naming labels , Pre-deployment Checklist, Quick Start Guide and compliance documentation
Max. Resolution
3840 x 2160

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.