Zoro Homepage

8:2 DISPLAYPORT MULTICLAVE SKVM W/CAC PP4.0

  • Mfr # F1DN108MVKVMDC4

  • Zoro # G222442487


product price: $5,879.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
10
Input Voltage Range
100-240 AC
DisplayPort
Yes
Features
Tamper Proof, LED Indicator
Graphic Mode
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN108MVKVMDC4
Zoro #
G222442487
UPC #
198105023212
Country of Origin
Multiple

Details

Item
KVM Switchbox
Number of DisplayPorts
10
Input Voltage Range
100-240 AC
DisplayPort
Yes
Features
Tamper Proof, LED Indicator
Graphic Mode
4K
Number of USB Ports
19
Input Current
3 A
Mount Type
Rack-mountable
Connectivity Technology
Wired
Device Type
Secure KVM
Max. Resolution
3840 x 2160
USB
Yes
Standards
NIAP PP4.0

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.