
8Ft Cat5E Patch Cable, Utp, Gray Pvc Jacket, 24Awg, T568B, 50 Micron,
Mfr # A3L791-08
Zoro # G0189678
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
8 ft
Wire Gauge
24 AWG
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L791-08
Zoro #
G0189678
UPC #
722868119044
Country of Origin
Unknown
Dimensions
Length - Patch Cord
8 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Wire Gauge
24 AWG
Shielded
No
Solid / Stranded
Stranded
Category - Data Cable
Category 5e
Number of Conductor Pairs
4
Jacket Color
Gray
Fire Rating - Data Cable
CM
Item - Data Cable
Patch Cable
Conductor Material
Bare Copper
Features
Flame Retardant
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.