
8Ft Cat5E Patch Cable, Utp, Yellow Pvc Jacket, 24Awg, T568B, 50
Mfr # A3L791-08-YLW
Zoro # G0177437
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
8 ft
Shielded
No
Number of Conductor Pairs
4
Jacket Material
Polyvinyl Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L791-08-YLW
Zoro #
G0177437
UPC #
722868146927
Country of Origin
Unknown
Dimensions
Length - Patch Cord
8 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Number of Conductor Pairs
4
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Jacket Color
Yellow
Wire Gauge
24 AWG
Category - Data Cable
Category 5e
Features
Flame Retardant
Fire Rating - Data Cable
CM
Item - Data Cable
Patch Cable
Conductor Material
Bare Copper
For Use With
Network Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.