A - C CBL 2.0, BRAIDED PCR, 2M, BLACK
Mfr # CAB022FQ2MBK
Zoro # G422606214
product price: $24.19
/eaKey Features
Connector on First End Details
1 x USB Type A - Male
Connector Type on Second End
USB 2.0 Type C
Connector Gender on Second End
Male
Features
Tangle-free, Durable, Fire Proof, Braided, Flexible, Bend Resistant, Fast Charging, Strain Relief, Charging
Cable Type
USB-C/USB-A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB022FQ2MBK
Zoro #
G422606214
UPC #
745883915309
Country of Origin
Viet Nam
Dimensions
Cable Length
6.56 ft
Details
Connector on First End Details
1 x USB Type A - Male
Connector Type on Second End
USB 2.0 Type C
Connector Gender on Second End
Male
Features
Tangle-free, Durable, Fire Proof, Braided, Flexible, Bend Resistant, Fast Charging, Strain Relief, Charging
Cable Type
USB-C/USB-A
Connector Type on First End
USB 2.0 Type A
Device Supported
Tablet, Smartphone, iPad Air, MacBook Pro, iPhone, iPad Pro, Gaming Console, iPad, Notebook, MacBook Air, MacBook
Connector on Second End Details
1 x USB Type C - Male
Color
Black
Product Line
BoostCharge Pro
Compatible With
Apple Apple AirPods Pro 2nd geniPad Air 4iPad mini 6th GeniPad (10.9 in) 10th GeniPad Pro (11.0 in)iPad Pro (12.9 in) 3rd GeniPad Pro (12.9 in) 4th GenGoogle Pixel 6Google Pixel 5Google Pixel 4iPhone 16iPhone 16 PlusiPhone 16 ProiPhone 16 Pro MaxiPhone 15iPhone 15 ProiPhone 15 PlusiPhone 15 Pro MaxSamsung Galaxy S20Galaxy S20+Galaxy S20 UltraGalaxy S21 5GGalaxy S21+ 5GGalaxy S21 Ultra 5GGalaxy S22 5GGalaxy S22+ 5GGalaxy S22 Ultra 5GGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy S24Galaxy S24+Galaxy S24 UltraGalaxy Z Fold 2 5GGalaxy Note 10+Galaxy Note20Galaxy Note20 Ultra
Item
Data Transfer Cable
Connector Gender on First End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.