Zoro Homepage

A - C CBL 2.0, PCR, 1M, WHITE, 2PK

  • Mfr # CAB021FQ1MWH2PK

  • Zoro # G222606124


product price: $19.35
/pk 2, $9.68/ea

Key Features

Product Material
50% PCR (post-consumer recycled) TPE material - Cable BootPCR (post-consumer recycled) - Jacket
Cable Type
USB-C/USB-A
Connector Gender on Second End
Male
Color
White
Connector on First End Details
1x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB021FQ1MWH2PK
Zoro #
G222606124
UPC #
7.45884E+11
Country of Origin
Viet Nam

Dimensions

Cable Length
3.28 ft

Details

Product Material
50% PCR (post-consumer recycled) TPE material - Cable BootPCR (post-consumer recycled) - Jacket
Cable Type
USB-C/USB-A
Connector Gender on Second End
Male
Color
White
Connector on First End Details
1x USB Type A - Male
Connector Gender on First End
Male
Connector Type on Second End
USB Type C
Compatible With
Connector Type on First End
USB Type A
Data Transfer Rate
480-Mbit/s
Item
Data Transfer Cable
Product Line
BoostCharge
Device Supported
MacBook Pro, Tablet, MacBook, Smartphone, Gaming Console, Gaming Notebook, AirPods Pro 2, iPhone, MacBook Air, iPad Air, USB Charger, USB Device
Connector on Second End Details
1x USB Type C - Male
Features
Durable, Tangle-free, Braided, Flexible, Fast Charging, Strain Relief

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.