Shop BELKIN
See all product information
Create Account
A - LTG CBL, BRAIDED PCR, 1M, WHITE
- Mfr # CAA020FQ1MWH
- Zoro # G522781200
product price:Â
$
28.49
/ea
Key Features
End 2 Connection Type
Lightning - Male
Data Transfer Speed
480 Mbps
Color
White
Overall Length
3.28 ft
Cable Type
Lightning/USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAA020FQ1MWH
- Zoro #
- G522781200
- UPC #
- -
- Country of Origin
- Viet Nam
- End 2 Connection Type
- Lightning - Male
- Data Transfer Speed
- 480 Mbps
- Color
- White
- Item
- Data Transfer Cable
- Cable Type
- Lightning/USB
- End 1 Connection Type
- USB Type A - Male
Dimensions
- Overall Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.