This item is Discontinued.

Belkin Belkin A3L980-03BLK High Performance CAT6 UTP Patch Cable  3 ft.  Black A3L980-03BLK

This item is Discontinued.

Belkin

Belkin A3L980-03BLK High Performance CAT6 UTP Patch Cable 3 ft. Black (Discontinued)

Mfr # A3L980-03BLK
Zoro # G003912581
UPC # 722868397503
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L980-03BLK
Zoro #
G003912581
UPC #
722868397503
Country of Origin
China

Dimensions

Cable Length
3 ft
Wire Size
24 AWG

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Shielded
No
Wire Color
Black
Features
Corrosion Resistant, Crosstalk Protection, Molded, Strain Relief, Stranded
Color
Black
Contact Plating
Gold
Data Transfer Rate
1 Gbit/s
Connector Plating
Gold
Cable Characteristic
Patch Cable
Device Supported
Modem, Network Device, Router

Description

This enhanced cable provides an ideal performance upgrade from Cat5 cabling in your 100Base-T or Gigabit Ethernet network. It ensures clean and clear transmissions with 50-micron, gold-plated contacts. The premium snagless-type molding protects the connectors from damage.
  • An ideal performance upgrade from Cat5 cabling in your 100Base-T or Gigabit Ethernet network.
  • Ensures clean and clear transmissions.
  • Snagless-type moldings.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.