Ac Power Replacement Cable - Power Iec 320 En 60320 C14 - Female -

  • Mfr # F3A104-15

  • Zoro # G0162527


product price: $9.59
/ea

Key Features

Cord Length
15 ft
Voltage
120V AC
Standards
CSA, UL
End 1 Connection Type
IEC 60320 C13
End 2 Connection Type
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3A104-15
Zoro #
G0162527
UPC #
722868116166
Country of Origin
Unknown

Dimensions

Cord Length
15 ft

Details

Item
Standard Power Cord
Voltage
120V AC
Standards
CSA, UL
End 1 Connection Type
IEC 60320 C13
End 2 Connection Type
NEMA 5-15P
End 1 Number of Pins
3
End 2 Gender and Plug End
Male
End 1 Gender and Plug End
Female
For Use With
Computer, Monitor, Printer
Series
Pro

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.