Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER, DISPLAYPORT-M/VGA-F

  • Mfr # F2CD032B

  • Zoro # G116440230


product price: $38.59
/ea

Key Features

Cable Type
DisplayPort/VGA
Device Supported
TV, Video Device, HDTV, Monitor, Projector
Connector Gender on First End
Male
Supported Resolution
1920 x 1080
Cable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CD032B
Zoro #
G116440230
UPC #
722868891063
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Cable Type
DisplayPort/VGA
Device Supported
TV, Video Device, HDTV, Monitor, Projector
Connector Gender on First End
Male
Supported Resolution
1920 x 1080
Color
Black
Connection B
1 x 15-pin HD-15 VGA Female
Connection A
1 x 20-pin DisplayPort Digital Audio/Video - Male
Item
Video Cable
Conductor Material
Copper
Connector Gender on Second End
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.