
ADAPTER, DSPLYPRT, MINI DISPLAYPORT/M TO VGA/F
Mfr # F2CD049B
Zoro # G714936258
product price: $34.09
/eaKey Features
Cable Type
Mini DisplayPort/VGA
Conductor Material
Copper
Connector Gender on Second End
Female
Supported Resolution
1920 x 1080
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2CD049B
Zoro #
G714936258
UPC #
722868948309
Country of Origin
China
Details
Item
Video Cable
Cable Type
Mini DisplayPort/VGA
Conductor Material
Copper
Connector Gender on Second End
Female
Supported Resolution
1920 x 1080
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Device Supported
TV, Ultrabook, Video Device, Tablet, Monitor, Projector
Connector on Second End Details
(1) 15-pin HD-15 VGA - Female
Connector Type on Second End
D-sub VGA - Female
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male
Connector Gender on First End
Male
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 VGA - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.