Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Mini Displayport-M/Dvi-F

  • Mfr # F2CD051B

  • Zoro # G0496731


product price: $17.99
/ea

Key Features

Cable Type
DVI/Mini DisplayPort
Conductor Material
Copper
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Connector on Second End Details
(1) DVI Digital Video - Female 24-pin
Connector Gender on Second End
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CD051B
Zoro #
G0496731
UPC #
722868948323
Country of Origin
Unknown

Details

Cable Type
DVI/Mini DisplayPort
Conductor Material
Copper
Item
Video Cable
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Connector on Second End Details
(1) DVI Digital Video - Female 24-pin
Connector Gender on Second End
Female
Resolution
1920 x 1080
Device Supported
Video Device
Connector Gender on First End
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.