Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADPT, USBC-GBE, HDMI, VGA, USBA, BLK

  • Mfr # AVC005BTBK

  • Zoro # G314897522


product price: $74.15
/ea

Key Features

Depth
7.60"
Host Interface
USB Type C
Number of USB 3.0 Ports
1
Power Source Type
Power Adapter
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVC005BTBK
Zoro #
G314897522
UPC #
745883799121
Country of Origin
Viet Nam

Dimensions

Depth
7.60"
Height
0.61"
Width
4"

Details

Host Interface
USB Type C
Number of USB 3.0 Ports
1
Power Source Type
Power Adapter
Connectivity Technology
Wired
Total Number of USB Ports
2
USB Type-A
Yes
Maximum Data Transfer Rate
640-MB/s
USB Type-C
Yes
HDMI
Yes
Compatibility
Apple Macbook Pro M3 14"Apple Macbook Pro M3 16"Apple MacBook Air M2 (2022)Apple MacBook Pro 13" M2 (2022)Apple MacBook Pro 14" (2021)Apple MacBook Pro 16" (2021)Apple MacBook Air 13" M1 (2020)Apple MacBook Air 15" M2 (2023)Apple MacBook Pro 13" M1 (2020)Apple iPad mini 6th GenApple Mac mini M1 (2020)
Ethernet Technology
Gigabit Ethernet
Supported Resolutions
3840 x 2160
Device Supported
Notebook/Tablet PC
VGA
Yes
Network (RJ-45)
Yes
Screen Mode Supported
4K
Item
Docking Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.