Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADPT, USBC-VGA, 60W PD, BLK

  • Mfr # AVC001BTBK

  • Zoro # G914885103


product price: $43.65
/ea

Key Features

Cable Length
5.12 in
Features
USB- Power Delivery (USB PD), Plug and Play
Length
1.6 in
Width
2.3 in
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVC001BTBK
Zoro #
G914885103
UPC #
745883799046
Country of Origin
China

Dimensions

Cable Length
5.12 in
Length
1.6 in
Width
2.3 in
Height
0.6 in

Details

Item
Video Adapter
Features
USB- Power Delivery (USB PD), Plug and Play
Compatible With
Apple: Macbook Pro M3 14 in, Macbook Pro M3 16 in, MacBook Air M2 (2022), MacBook Pro 13 in M2 (2022), MacBook Air 13 in M1 (2020), MacBook Air 15 in M2 (2023), MacBook Pro 13 in M1 (2020), iPad Mini 6th Gen, Mac Mini M1 (2020)
Connector Gender on Second End
Female
Connector Type on First End
USB Type C - Male
Connector on First End Details
(1) Type C USB Male
Maximum Resolution Supported
1920 x 1200
Connector Gender on First End
Male
Connector on Second End Details
(1) 15-pin HD-15 VGA Female, (1) USB Type C Power Female
Connector Type on Second End
HD-15 - Female, USB Type C Power - Female
Adapter Type
USB-C/VGA
Connection A
1 x Type C USB Male
Connection B
1 x 15-pin HD-15 VGA Female, 1 x USB Type C Power Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.