Zoro Homepage

Always On 11 in. Slim Case, Black

  • Mfr # B2A079-C00

  • Zoro # G409993955


product price: $27.79
/ea

Key Features

Laptop Compartment
Yes
Max. Screen Size Supported
11"
Features
Heat Resistant, Wear Resistant, Tear Resistant, Shock Absorbing, Ding Resistant, Damage Resistant, Drop Resistant, Slip Resistant
Style
Sleeve
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2A079-C00
Zoro #
G409993955
UPC #
745883735693
Country of Origin
China

Dimensions

Max. Screen Size Supported
11"

Details

Laptop Compartment
Yes
Features
Heat Resistant, Wear Resistant, Tear Resistant, Shock Absorbing, Ding Resistant, Damage Resistant, Drop Resistant, Slip Resistant
Style
Sleeve
Item
Carrying Case
Color
Black
Application
Notebook, Chromebook
Carrying Options
Handle
Case Features
Reinforced, Carrying Handle, Shock Absorbing, Lightweight, Ventilation

Description

The Air Protect Always-On Case has a durable exterior that protects 11-inch laptops and Chromebooks from heavy wear and tear, making it perfect for classrooms. Shock-absorbing stiffeners and padding on all six sides safeguard the device against accidental damage from drops and dings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.