Zoro Homepage

APPLE, 14 PLUS/13 PRMAX, TG PRIV

  • Mfr # OVA082ZZ

  • Zoro # G614884017


product price: $39.99
/ea

Key Features

Material
Tempered Glass
Display Type Supported
OLED
Compatibility
Apple - iPhone 13 Pro Max, Apple - iPhone 14 Plus
Brand Compatibility
Apple
Orientation
Landscape, Portrait
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVA082ZZ
Zoro #
G614884017
UPC #
745883840496
Country of Origin
China

Dimensions

Thickness
13 mil

Details

Material
Tempered Glass
Display Type Supported
OLED
Compatibility
Apple - iPhone 13 Pro Max, Apple - iPhone 14 Plus
Brand Compatibility
Apple
Orientation
Landscape, Portrait
Includes
Easy Align Tray, Dust removal Sticker, Cleaning Cloth
Item
Privacy Screen Protector
Surface Hardness
9H
Features
Flawless Clarity, Durable, 2-way Privacy, Edge2Edge, Bubble-free, Antimicrobial, 2.5D Glass, Privacy; Anti-microbial; Oil Resistant, Impact Resistant, Damage Resistant, Fingerprint Resistant, Scratch Resistant, Drop Resistant
Device Supported
iPhone 14 Plus, iPhone 13 Pro Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.