Zoro Homepage

APPLE, 14 PRO, LAS

  • Mfr # OVA103ZZ

  • Zoro # G414884026


product price: $45.19
/ea

Key Features

Material
Tempered Glass
Color
Crystal Clear
Compatibility
Apple - iPhone 14 Pro
Device Supported
iPhone 14 Pro
Includes
Easy Align Tray, Dust removal Sticker, Cleaning Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVA103ZZ
Zoro #
G414884026
UPC #
745883848362
Country of Origin
Malaysia

Details

Material
Tempered Glass
Color
Crystal Clear
Compatibility
Apple - iPhone 14 Pro
Device Supported
iPhone 14 Pro
Includes
Easy Align Tray, Dust removal Sticker, Cleaning Cloth
Features
Touch Sensitive, Anti-bacterial, Bubble-free, Antimicrobial, Ultra Slim; Anti-microbial; Scratch Resistant, Wear Resistant, Damage Resistant, Impact Resistant, Scuff Resistant, Tear Resistant, Fingerprint Resistant, Drop Resistant, Bump Resistant, Mark Resistant, Smudge Resistant
Surface Hardness
9H
Item
Screen Protector
Display Type Supported
OLED
Brand Compatibility
Apple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.