Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APPLE, 14 PRO MAX, LAS

  • Mfr # OVA104ZZ

  • Zoro # G814884015


product price: $45.19
/ea

Key Features

Material
Tempered Glass
Color
Transparent
Display Type Supported
OLED
Includes
Easy Align Tray, Dust removal Sticker, Cleaning Cloth
Surface Hardness
9H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVA104ZZ
Zoro #
G814884015
UPC #
745883848379
Country of Origin
Viet Nam

Dimensions

Depth
11.42 mil

Details

Material
Tempered Glass
Color
Transparent
Display Type Supported
OLED
Includes
Easy Align Tray, Dust removal Sticker, Cleaning Cloth
Surface Hardness
9H
Compatibility
Apple - iPhone 14 Pro Max
Brand Compatibility
Apple
Item
Screen Protector
Features
Ultra Slim, Antimicrobial, Bubble-free, Anti-bacterial, Touch Sensitive; Anti-microbial; Damage Resistant, Drop Resistant, Wear Resistant, Fingerprint Resistant, Smudge Resistant, Scratch Resistant, Tear Resistant, Impact Resistant, Bump Resistant, Mark Resistant
Device Supported
iPhone 14 Pro Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.