Shop BELKIN
See all product information
Create Account
(AVC012BT2MBK) Connector Cable
- Mfr # AVC012bt2MBK
- Zoro # G315830757
product price:Â
$
51.29
/ea
Key Features
Overall Length
1.00 in
Color
Black
Width
3.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVC012bt2MBK
- Zoro #
- G315830757
- UPC #
- 745883843060
- Country of Origin
- China
- Color
- Black
Dimensions
- Overall Length
- 1.00 in
- Width
- 3.99 in
Description
Belkin - Usb C To Hdmi 2.1 Cable 2m - Black
- Charge/Sync Cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.