
BELKIN 1M THUNDERBOLT 3 CABLE
Mfr # B2B147-1M-BLK
Zoro # G815190016
product price: $42.89
/eaKey Features
Cable Length
3.28 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2B147-1M-BLK
Zoro #
G815190016
UPC #
745883740048
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
USB
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
Notebook
Data Transfer Rate
20-Gbit/s
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
20-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.