
BELKIN 3.0 USB-C TO USB-A ADAPTER USB TYPE-C
Mfr # B2B150-BLK
Zoro # G516269141
product price: $19.15
/eaKey Features
End 2 Connection Type
USB 3.0 Type C - Male
Data Transfer Speed
5-Gbit/s
Features
Reversible
Connector on First End Details
1 x USB 3.0 Type A - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2B150-BLK
Zoro #
G516269141
UPC #
745883740079
Country of Origin
China
Details
End 2 Connection Type
USB 3.0 Type C - Male
Data Transfer Speed
5-Gbit/s
Features
Reversible
Connector on First End Details
1 x USB 3.0 Type A - Male
Color
Black
Connector on Second End Details
1 x USB 3.0 Type C - Male
Device Supported
Keyboard, Flash Drive, Mouse
Cable Type
USB
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.