Belkin BoostCharge Magnetic Wireless Power Bank 2.5K - 2500 mAh - Black

  • Mfr # BPD002BTBK

  • Zoro # G614914080


product price: $44.99
/ea

Key Features

Overall Height
0.5 in
Overall Width
3.8 in
Includes
BoostCharge Magnetic Wireless Power Bank 2.5K, 3.3ft / 1m USB-C to USB-C cable
Battery Capacity
2500 mAh
Compatibility
Apple AirPods Pro 2nd geniPhone 15iPhone 15-ProiPhone 15-PlusiPhone 15 Pro MaxiPhone 14iPhone 14-ProiPhone 14-PlusiPhone 14 Pro MaxiPhone 12iPhone 12-miniiPhone 12-ProiPhone 12 Pro MaxiPhone 13iPhone 13-miniiPhone 13-ProiPhone 13 Pro Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPD002BTBK
Zoro #
G614914080
UPC #
745883822409
Country of Origin
China

Dimensions

Overall Height
0.5 in
Overall Width
3.8 in

Details

Item
Power Bank
Includes
BoostCharge Magnetic Wireless Power Bank 2.5K, 3.3ft / 1m USB-C to USB-C cable
Battery Capacity
2500 mAh
Compatibility
Apple AirPods Pro 2nd geniPhone 15iPhone 15-ProiPhone 15-PlusiPhone 15 Pro MaxiPhone 14iPhone 14-ProiPhone 14-PlusiPhone 14 Pro MaxiPhone 12iPhone 12-miniiPhone 12-ProiPhone 12 Pro MaxiPhone 13iPhone 13-miniiPhone 13-ProiPhone 13 Pro Max
Compatible With
Apple AirPods Pro 2nd gen, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max
Color
Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.