Zoro Homepage

BELKIN DISPLAYPORT + USB A/B +AUDIO COMBO CABLE, 10FT

  • Mfr # F1D9019B10T

  • Zoro # G215626177


product price: $54.45
/ea

Key Features

Supported Resolutions
3840 x 2160
Connector on First End Details
1 x Mini-phone Stereo Audio - Male, 1 x 20-pin DisplayPort 1.2a Digital Audio/Video - Male, 1 x 4-pin USB Type A - Male
Connector Plating
Gold
Connector on Second End Details
1 x 20-pin DisplayPort 1.2a Digital Audio/Video - Male, 1 x Mini-phone Stereo Audio Stereo - Male, 1 x 4-pin USB Type B - Male
Package Contents
TAA DP/USB/AUD SKVM CBL, DP M/M; USB A/B, 10', Cable Ties in Matching Colors to SKVM Port Button Color Chips, 2 each Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1D9019B10T
Zoro #
G215626177
UPC #
745883773183
Country of Origin
Taiwan, Province of China

Details

Supported Resolutions
3840 x 2160
Connector on First End Details
1 x Mini-phone Stereo Audio - Male, 1 x 20-pin DisplayPort 1.2a Digital Audio/Video - Male, 1 x 4-pin USB Type A - Male
Connector Plating
Gold
Connector on Second End Details
1 x 20-pin DisplayPort 1.2a Digital Audio/Video - Male, 1 x Mini-phone Stereo Audio Stereo - Male, 1 x 4-pin USB Type B - Male
Package Contents
TAA DP/USB/AUD SKVM CBL, DP M/M; USB A/B, 10', Cable Ties in Matching Colors to SKVM Port Button Color Chips, 2 each Color
Item
KVM Cable
Features
Hook & Loop Strap, Passive, High Resolution Audio (HRA)
Device Supported
Server, KVM Switch, Keyboard/Mouse, Audio/Video Device, Computer
Connector Gender on First End
Male
End 2 Connection Type
DisplayPort 1.2a Digital Audio/Video - Male, Mini-phone Stereo Audio - Male, USB Type B - Male
Connector Gender on Second End
Male
End 1 Connection Type
USB Type A - Male, Mini-phone Stereo Audio - Male, DisplayPort 1.2a Digital Audio/Video - Male
Cable Type
DisplayPort/Mini-phone/USB
Product Line
Cybersecurity and Secure KVM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.