This item is Discontinued.

Belkin International BLKWCH001DQWH Dual USB-C PD GAN Wall Charger BLKWCH001DQWH

This item is Discontinued.

Belkin

International BLKWCH001DQWH Dual USB-C PD GAN Wall Charger (Discontinued)

Mfr # BLKWCH001DQWH
Zoro # G904164096
UPC # 745883793860
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLKWCH001DQWH
Zoro #
G904164096
UPC #
745883793860
Country of Origin
Viet Nam

Description

Features
  • GaN transistors offer high performance in compact design
  • Foldable prongs allow easy storage and transportation
  • Fast charging technology quickly powers your devices
  • Built-in protection protects from overcurrent and overvoltage damage
  • For use with variety of USB-C compatible devices
Specifications
  • Maximum Output Power: 30 W
  • USB: Yes
  • Country of Origin: Viet Nam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.