
Belkin Mouse Pad - 8" x 9" x 0.25" - Black
Mfr # F8E089-BLK
Zoro # G014877244
product price: $8.89
/eaSold in multiples of 2 for $17.78
Key Features
Width
9"
Height
8"
Durability
Anti-slip
Depth
0.25"
Surface Material
Jersey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F8E089-BLK
Zoro #
G014877244
UPC #
722868216033
Country of Origin
Taiwan, Province of China
Dimensions
Width
9"
Height
8"
Depth
0.25"
Details
Item
Mouse Pad
Durability
Anti-slip
Surface Material
Jersey
Features
Smooth, Durable
Material
Rubber
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.