
Belkin - Network Cable - Lc (M) - Lc (M) - 250 Ft - Fiber Optic - (Discontinued)
- Mfr # F2F202LL-250
- Zoro # G0171347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2F202LL-250
Zoro #
G0171347
UPC #
722868446768
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
250 ft
Details
Item
Patch Cable
End 1 Connection Type
LC - Male
End 2 Connection Type
LC - Male
Cable Type
Fiber Optic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.