Belkin Pro Series USB 1.1 Extension Cable - Type A Male USB - Type A Female USB - 10ft
Mfr # F3U134B10
Zoro # G312487473
product price:Â $9.65
/eaKey Features
Cable Length
10 ft
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3U134B10
Zoro #
G312487473
UPC #
722868246382
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Features
Molded
Connector on First End Details
1 x USB 1.1 Type A - Male
Series
Pro
Cable Characteristic
Extension Cable
Conductor Material
Copper
Connector on Second End Details
1 x USB 1.1 Type A - Female
Conductor
Copper
End 1 Connection Type
USB 1.1 Type A - Male
End 2 Connection Type
USB 1.1 Type A - Female
Description
10ft USB Extension Cable. USB A Male / USB A Female. Belkin Poly bag and Label
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.