Zoro Homepage

Belkin USB Cable - Type A Male USB - Type B Male USB - 10ft

  • Mfr # F3U133B10

  • Zoro # G512487440


product price: $8.95
/ea

Key Features

End 1 Connection Type
USB Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB Type B - Male
Cable Type
USB
Connector on First End Details
1 x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3U133B10
Zoro #
G512487440
UPC #
722868246405
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type B - Male
Cable Type
USB
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x USB Type B - Male
Conductor
Copper
Conductor Material
Copper

Description

Belkin Pro Series USB Device Cable, 10ft. Fast, 12 Mbits/sec transmission speed. High performance 20-gauge power wires. Works with USB 2.0 Belkin Poly bag and Label

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.