Zoro Homepage

Belkin USB Cable - Type A Male USB - Type B Male USB - 10ft

  • Mfr # F3U133B10

  • Zoro # G914877047


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

End 1 Connection Type
USB Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB Type B - Male
Cable Type
USB
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3U133B10
Zoro #
G914877047
UPC #
722868246405
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type B - Male
Cable Type
USB
Conductor
Copper
Connector on Second End Details
1 x USB Type B - Male
Connector on First End Details
1 x USB Type A - Male
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.