
Belkin USB Extension Cable - Type A Male USB - Type A Female USB - 6ft
Mfr # F3U134B06
Zoro # G212487498
product price: $7.75
/eaKey Features
End 1 Connection Type
USB Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB Type A - Female
Color
Black
Compatible With
PrinterScanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3U134B06
Zoro #
G212487498
UPC #
722868246375
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Black
Compatible With
PrinterScanner
Cable Type
USB
Jacket Type
Duraflex
Packing
Bagged
Connector on Second End Details
1 x USB Type A - Female
Conductor
Copper
Connector on First End Details
1 x USB Type A - Male
Cable Characteristic
Extension Cable
Conductor Material
Copper
Compatibility
Printer, Scanner
Description
6 foot USB Extension Cable, Male A to Female A, DSTP...Our Belkin USB Extension Cable extends your existing USB device cable by six feet. With this handy Cable, youftll never have to struggle with cables that are too short while connecting your printer, scanner, drive, or adapter. Molded-strain relief construction and PVC overmolding ensure a lifetime of error-free transmissions and our Flextec cable jacket is flexible for use in tight areas.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.