1FT F2CM038B01 VGA HD15 TO 2 VGA HD15 M/F SPLITTER Y CBLE

  • Mfr # F2CM038B01

  • Zoro # G0424780


product price:  $14.75
/ea

Key Features

Cable Length
1 ft
Color
Black
Device Supported
Video Device
Cable Type
VGA
Cable Characteristic
Splitter Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2CM038B01
Zoro #
G0424780
UPC #
722868891117
Country of Origin
Unknown

Dimensions

Cable Length
1 ft

Details

Item
Video Cable
Color
Black
Device Supported
Video Device
Cable Type
VGA
Cable Characteristic
Splitter Cable
Connection A
15-pin HD-15 - Male
Number of Ways
2-way
Conductor Material
Copper
Connection B
2 x 15-pin HD-15 - Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.