
Boost Charge 25w Usb C Pd Pps Wall Charger, White
Mfr # WCA004DQWH
Zoro # G614542078
product price: $19.15
/eaKey Features
Color
White
Features
Home/Travel Chargers
Cable Length
1.31 in
Overall Width
4.06 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCA004DQWH
Zoro #
G614542078
UPC #
745883825011
Country of Origin
China
Dimensions
Cable Length
1.31 in
Overall Width
4.06 in
Details
Color
White
Features
Home/Travel Chargers
Material
Plastic
Output Watts
25 W
Device Supported
Smartphone, USB Type C Device
Fast Charging
Yes
USB
Yes
Item
AC Adapter
Description
- Home/Travel Chargers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.