BOOST CHARGE 30W USB-C GAN WALL CHARGER + USB-C TO LIGHTNING CABLE

  • Mfr # WCH001DQ1MWH-B5

  • Zoro # G514907731


product price: $61.69
/ea

Key Features

Overall Height
1.6 in
Overall Width
1.5 in
Includes
BOOST↑CHARGE 30W USB-C GaN Wall Charger, 3.3-ft./1m USB-C To Lightning Cable
USB
Yes
Maximum Output Power
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCH001DQ1MWH-B5
Zoro #
G514907731
UPC #
745883809103
Country of Origin
Viet Nam

Dimensions

Overall Height
1.6 in
Overall Width
1.5 in
Cable Length
3.30 ft
Length
1.6 in

Details

Item
AC Adapter
Includes
BOOST↑CHARGE 30W USB-C GaN Wall Charger, 3.3-ft./1m USB-C To Lightning Cable
USB
Yes
Maximum Output Power
30 W
USB Type-C
Yes
Device Supported
Smartphone, MacBook, iPad
Fast Charging
Yes
Features
Compact, Overvoltage Protection, Overcurrent Protection, Foldable Prong
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.