Zoro Homepage

Boost Charge Braided Lightning, CAA002Bt2Mwh

  • Mfr # CAA002bt2MWH

  • Zoro # G2522566


product price: $26.05
/ea

Key Features

Cable Length
6.60 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
White
Cable Type
Lightning/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAA002bt2MWH
Zoro #
G2522566
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
6.60 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
White
Cable Type
Lightning/USB
MFI
Yes
Compatibility
Apple Devices:iPad 8th gen, iPad 9th gen, iPad Pro (12.9") 2nd Gen, iPad mini 5th Gen, iPad Air 3, iPad Pro (10.5"), iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 8, iPhone 8 Plus, iPhone SE 2nd Gen, iPhone X, iPhone XR, iPhone XS, iPhone XS Max
Device Supported
iPad, iPad Pro, iPhone, iPad Air, iPad mini
Connector Gender on First End
Male
Connector Gender on Second End
Male
Product Line
BoostCharge
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x Lightning - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.