Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOOST CHARGE BRAIDED LIGHTNING TO USB-A CABLE

  • Mfr # CAA002BT2MBK

  • Zoro # G115190556


product price: $29.89
/ea

Key Features

Compatibility
Apple Devices:iPad 8th gen, iPad 9th gen, iPad Pro (12.9") 2nd Gen, iPad mini 5th Gen, iPad Air 3, iPad Pro (10.5"), iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 8, iPhone 8 Plus, iPhone SE 2nd Gen, iPhone X, iPhone XR, iPhone XS, iPhone XS Max
Cable Type
Lightning/USB
MFI
Yes
Connector Gender on Second End
Male
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAA002BT2MBK
Zoro #
G115190556
UPC #
745883788743
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Compatibility
Apple Devices:iPad 8th gen, iPad 9th gen, iPad Pro (12.9") 2nd Gen, iPad mini 5th Gen, iPad Air 3, iPad Pro (10.5"), iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 8, iPhone 8 Plus, iPhone SE 2nd Gen, iPhone X, iPhone XR, iPhone XS, iPhone XS Max
Cable Type
Lightning/USB
MFI
Yes
Connector Gender on Second End
Male
Connector Gender on First End
Male
Device Supported
iPad, iPad Pro, iPad Air, iPhone, iPad mini
End 1 Connection Type
USB Type A - Male
Connector on Second End Details
1 x Lightning - Male
Product Line
BoostCharge
Connector on First End Details
1 x USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.