
BOOST CHARGE BRAIDED USB-C TO LIGHTNING CABLE
Mfr # CAA004BT1MWH
Zoro # G815190566
product price: $24.69
/eaKey Features
Compatibility
Cable Type
Lightning/USB-C
MFI
Yes
Device Supported
iPhone, iPad mini, iPad Pro, iPad
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAA004BT1MWH
Zoro #
G815190566
UPC #
745883788439
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Compatibility
Cable Type
Lightning/USB-C
MFI
Yes
Device Supported
iPhone, iPad mini, iPad Pro, iPad
Connector Gender on First End
Male
Connector Gender on Second End
Male
Color
White
End 2 Connection Type
Lightning - Male
Product Line
BoostCharge
Product Material
Braided Nylon
Connector on First End Details
1 x USB Type C - Male
Features
Fray Resistant, Fast Charging, Break Resistant, Damage Resistant, Charging, Bendable, USB- Power Delivery (USB PD)
Connector on Second End Details
1 x Lightning - Male
End 1 Connection Type
USB Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.