
BOOST CHARGE Braided USB-C to USB-C Cable, 100 W Power Delivery, 6.6 ft, Black
Mfr # CAB014BT2MBK
Zoro # G715511089
product price: $16.29
/eaKey Features
Charging Power
100 W
Power Source
USB Port
Color
Black
Connector Type
USB-C
Charger Type
Charging Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB014BT2MBK
Zoro #
G715511089
UPC #
745883842100
Country of Origin
Viet Nam
Dimensions
Overall Length
6.6 ft
Details
Charging Power
100 W
Power Source
USB Port
Color
Black
Connector Type
USB-C
Charger Type
Charging Cable
Item
Data Transfer Cable
For Device Type
Mobile Devices
Compatibility
Nintendo Switch Portable Gaming ConsoleGoogle Devices:Chromebook,Pixel 4a,Pixel 5,Pixel 6Samsung Devices:Galaxy Note20,Galaxy Note20 Ultra,Galaxy S21 5G,Galaxy S21 Ultra 5G,Galaxy S21+ 5G,Galaxy S22 5G,Galaxy S22 Ultra 5G,Galaxy S22+ 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24 Ultra,Galaxy S24+,Galaxy Tab S8,Galaxy Tab S8 Ultra,Galaxy Tab S8+,Galaxy Z Flip 3,Galaxy Z Fold 2 5G,Galaxy Z Fold 3Apple Devices:MacBook Air,MacBook Air 15" M2 (2023),MacBook Pro,MacBook Pro (2020),iPad Air 4,iPad Pro (11") 2nd Gen,iPad Pro (11") 3rd Gen,iPad Pro (12.9") 4th Gen,iPad Pro (12.9") 5th Gen,iPad mini 6th Gen,iPhone 15,iPhone 15 Plus,iPhone 15 Pro,iPhone 15 Pro Max,AirPods Pro 2nd gen
Device Supported
iPad Pro, MacBook, iPad, iPad mini, Gaming Console, MacBook Air, AirPods Pro, Chromebook, Notebook, USB Device, PC, MacBook Pro, iPhone, iPad Air
End 1 Connection Type
USB 2.0 Type C - Male
Features
Durable, Fast Charging, Double Braided, Bendable, USB- Power Delivery (USB PD), Rugged
Shielding
Yes
Product Material
Braided Nylon - Exterior
Product Line
BoostCharge
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Description
Stay charged, synced, and connected with reliable cables that you can use in your home, car and office. Tested to withstand 30,000+ bends, these USB-C cables are built for a long lifespan and will work with any standard USB-C port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.